Product details
- 16" Outside Diameter
- 38" Face Width
- Crown Face Mine Duty Drum Pulley
- Requiring HE30 Bushing w/a Min Bore of 15/16" & a Max Bore of 3"
Specifications
Pulley Type | Mine Duty Drum |
Bore Range [Min] | 0.9375 in |
Lagging Groove Type | Herringbone |
Has Lagging | Yes |
Lagging Type | Rubber - 60/70 Durometer |
Lagging Thickness | 1/2 in |
Face Type | Crown Face |
Bore Range [Max] | 3 in |
Outside Dia. | 16 in |
Bushing Type | HE |
Bushing Series | HE30 |
Weight | 301.0 LB |
EAN or UPC | 782475943555 |