
- 1.75 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Left Output
features
- Enclosed, ventless sealing system to eliminate oil contamination
- HNBR seals with specialized hydrodynamic wave design for five times longer life
- Precision-cut gearing with fine-grain bronze to maximize durability
- Seal journals held to exacting tolerances
- Large worm shaft for maximized strength and gear tooth life
- Maintenance-free design to maximize uptime
- Optimized performance with cooler operating temperatures
- Capability to mount in any position
- Robust ball bearings and tapered roller bearings for best-in-class longevity
options
- Base kits
- Tie rods
- Output brackets
Center to End of Shaft | 4.31 in |
Input HP @ RPM | 1.67 hp @ 1750 rpm |
Mounting Bolt Pattern Length | 4.19 in |
Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
Thermal Horsepower Rating | 2.76 hp |
Output (Shaft or Bore) Size | 7/8 in |
Input Style | Quill |
Output Torque @ RPM | 534 in lb @ 1750 rpm |
Base to Output Center Height | 1.99 in |
Lubrication | PAG, Standard Temperature |
Paint Type | Standard |
Horsepower Output | 1.48 hp |
Rated Torque Output | 534 lbf |
Bolt Pattern | 4.19 x 2.75 |
Frame | 56C |
Ratio | 10:1 |
HP @ RPM | 1.5 hp @ 1800 rpm |
Center Distance | 1.75 in |
Input (Shaft or Bore) Size | 5/8 in |
Bolt Centers w/ Vertical "J" Base Kit (in) | 8.35 x 2.50 |
Torque Out @ 1750 rpm | 534 in lb |
Horsepower Input | 1.67 hp |
Mounting Bolt Pattern Width | 2.75 in |
Output RPM @ 1750 rpm Input | 175 rpm |
Output Shaft Diameter | 0.875 in |
Frame Size | 56C |
Motor Application | General Purpose |
Output Style | Left |
Shaft Length Output | 1.74 in |
Box Length | 5 1/2 in |
Output Configuration | Left Output |
Box Width | 4.89 in |
Box Height | 5.85 in |
Nominal Ratio | 10 |
Housing Material | Cast Iron |
Bolt Centers w/ Std. Base Kit (in) | 5.875 x 4.5 |
Motor Compatibility | NEMA Motor |
Input Configuration | C-Face Quilled |
Overhung Load | 1190 lbf |
Seal Type | Single-Lip Contact |
Weight | 28.0 LB |
EAN or UPC | 782475746507 |
