Product details
- 18" Outside Diameter
- 26" Face Width
- Crown Face Drum Pulley
- Requiring HE35 Bushing w/a Min Bore of 1 3/16" & a Max Bore of 3 1/2"
Specifications
Has Lagging | No |
Bushing Series | HE35 |
Bushing Type | HE |
Outside Dia. | 18 in |
Lagging Type | None |
Pulley Type | Drum |
Face Type | Crown Face |
Bore Range [Min] | 1.1875 in |
Bore Range [Max] | 3.5 in |
Lagging Groove Type | N/A |
Weight | 241.0 LB |
EAN or UPC | 782475952212 |