Product details
- 18" Outside Diameter
- 32" Face Width
- Crown Face Wing Pulley
- Requiring HE40 Bushing w/a Min Bore of 1 15/16" & a Max Bore of 4"
features
- HE mounting system designed specifically for conveyor pulleys
- Most dependable mounting system for conveyor pulleys
- Designed to CEMA specifications
- Standard crown face or straight face available
- Diameters to 60", face widths exceeding 78"
- Available with replaceable WING-LAG
Specifications
Bore Range [Max] | 4 in |
Bore Range [Min] | 1.9375 in |
Face Type | Crown Face |
Pulley Type | Wing |
Bushing Type | HE |
Outside Dia. | 18 in |
Lagging Type | None |
Bushing Series | HE40 |
Lagging Groove Type | N/A |
Has Lagging | No |
Weight | 236.5 LB |
EAN or UPC | 782475003860 |