Product details
- 18" Outside Diameter
- 32" Face Width
- Crown Face Drum Pulley
- Requiring HE35 Bushing w/a Min Bore of 1 3/16" & a Max Bore of 3 1/2"
Specifications
Lagging Groove Type | Herringbone |
Face Type | Crown Face |
Bushing Type | HE |
Pulley Type | Drum |
Lagging Thickness | 3/8 in |
Lagging Type | Rubber - 60/70 Durometer |
Bore Range [Max] | 3.5 in |
Outside Dia. | 18 in |
Bushing Series | HE35 |
Bore Range [Min] | 1.1875 in |
Has Lagging | Yes |
Weight | 190.0 LB |
EAN or UPC | 782475911158 |