Product details
- 2 Grooves
- 3.35" Outside Diameter
- 3V Belt Size
- 1610 Bushing Required
- 1/2" to 1 11/16" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
Specifications
Outside Dia. | 3.35 in |
Length Through Bore | 1 in |
Bushing Type | Taperlock |
E (Knuckle Width) | 0.09 in |
Type | A1 |
Belt Size | 3V |
3V Pitch Dia. | 3.3 in |
Belt Match | 1, 2 |
Bore Range [Max] | 1.6875 in |
M | 0.06 in |
Overall Length | 1.09 in |
No. of Grooves | 2 |
Bore Range [Min] | 0.5 in |
Inch/Metric | Inch |
Bushing Series | 1610 |
Weight | 1.07 LB |
EAN or UPC | 782475087266 |