Product details
- 2012 Series Bushing
- 1 11/16 in Bore
- Diamond D® Integral Key
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
options
- Diamond D® Integral Key
Specifications
Bore Size | 1 11/16 in |
Keyway Size | 3/8 x 3/16 |
Large Diameter | 2 3/4 in |
Cap Screws | 2 |
Torque Capacity | 595.83 lbf |
Bushing Series | 2012 |
Length Through Bore | 1 1/4 in |
Capscrew Size | 7/16 in x 7/8 in |
Wrench Torque | 23.3 lbf |
Weight | 1.2 LB |
EAN or UPC | 782475097241 |