Product details
- 20" Outside Diameter
- 18" Face Width
- Crown Face Wing Pulley
- Requiring HE30 Bushing w/a Min Bore of 15/16" & a Max Bore of 3"
features
- HE mounting system designed specifically for conveyor pulleys
- Most dependable mounting system for conveyor pulleys
- Designed to CEMA specifications
- Standard crown face or straight face available
- Diameters to 60", face widths exceeding 78"
- Available with replaceable WING-LAG
Specifications
Has Lagging | No |
Pulley Type | Wing |
Bore Range [Min] | 0.9375 in |
Face Type | Crown Face |
Bushing Type | HE |
Outside Dia. | 20 in |
Lagging Groove Type | N/A |
Bore Range [Max] | 3 in |
Lagging Type | None |
Bushing Series | HE30 |
Weight | 142.8 LB |
EAN or UPC | 782475003921 |