Product details
- 20" Outside Diameter
- 24" Face Width
- Crown Face Drum Pulley
- Requiring HE30 Bushing w/a Min Bore of 15/16" & a Max Bore of 3"
Specifications
Face Type | Crown Face |
Lagging Type | None |
Bushing Series | HE30 |
Bore Range [Min] | 0.9375 in |
Lagging Groove Type | N/A |
Outside Dia. | 20 in |
Bore Range [Max] | 3 in |
Has Lagging | No |
Pulley Type | Drum |
Bushing Type | HE |
Weight | 143.2 LB |
EAN or UPC | 782475982516 |