Skip to content Skip to navigation menu


20X26CR DR HE35

Conveyor Pulley

Item #100948362
each
    Shipment Options

Product details

  • 20" Outside Diameter
  • 26" Face Width
  • Crown Face Drum Pulley
  • Requiring HE35 Bushing w/a Min Bore of 1 3/16" & a Max Bore of 3 1/2"

Specifications

Bushing Series HE35
Bushing Type HE
Bore Range [Max] 3.5 in
Face Type Crown Face
Lagging Groove Type N/A
Outside Dia. 20 in
Pulley Type Drum
Bore Range [Min] 1.1875 in
Lagging Type None
Has Lagging No
Weight 190.0 LB
EAN or UPC 782475270965
Close Compare List Open Compare List Toggle

Product Comparison