Product details
- 20" Outside Diameter
- 26" Face Width
- Crown Face Drum Pulley
- Requiring HE40 Bushing w/a Min Bore of 1 15/16" & a Max Bore of 4"
Specifications
Lagging Type | None |
Bore Range [Min] | 1.9375 in |
Has Lagging | No |
Pulley Type | Drum |
Bushing Type | HE |
Outside Dia. | 20 in |
Bushing Series | HE40 |
Bore Range [Max] | 4 in |
Lagging Groove Type | N/A |
Face Type | Crown Face |
Weight | 166.3 LB |
EAN or UPC | 782475983759 |