Product details
- 20" Outside Diameter
- 26" Face Width
- Crown Face Drum Pulley
- Requiring HE40 Bushing w/a Min Bore of 1 15/16" & a Max Bore of 4"
Specifications
Lagging Groove Type | Herringbone |
Outside Dia. | 20 in |
Pulley Type | Drum |
Face Type | Crown Face |
Bore Range [Min] | 1.9375 in |
Bushing Type | HE |
Lagging Type | Rubber - 60/70 Durometer |
Bushing Series | HE40 |
Bore Range [Max] | 4 in |
Lagging Thickness | 3/8 in |
Has Lagging | Yes |
Weight | 218.0 LB |
EAN or UPC | 782475911431 |