Product details
- 20" Outside Diameter
- 32" Face Width
- Crown Face Mine Duty Drum Pulley
- Requiring HE35 Bushing w/a Min Bore of 1 3/16" & a Max Bore of 3 1/2"
Specifications
Outside Dia. | 20 in |
Face Type | Crown Face |
Pulley Type | Mine Duty Drum |
Has Lagging | No |
Bore Range [Min] | 1.1875 in |
Lagging Type | None |
Lagging Groove Type | N/A |
Bushing Series | HE35 |
Bushing Type | HE |
Bore Range [Max] | 3.5 in |
Weight | 430.0 LB |
EAN or UPC | 782475921522 |