Product details
- 20" Outside Diameter
- 32" Face Width
- Crown Face Drum Pulley
- HE30 Bushing Required
- 1 3/8" to 3" Bore Range
Specifications
Outside Dia. | 20 in |
Face Type | Crown Face |
Lagging Thickness | 1/2 in |
Bushing Type | HE |
Bushing Series | HE30 |
Lagging Type | None |
Bore Range [Min] | 1.375 in |
Bore Range [Max] | 3 in |
Lagging Groove Type | Herringbone |
Pulley Type | Drum |
Has Lagging | Yes |
Weight | 250.0 LB |
EAN or UPC | 782475547975 |