Product details
- 20" Outside Diameter
- 32" Face Width
- Crown Face Mine Duty Drum Pulley
- Requiring HE35 Bushing w/a Min Bore of 1 3/16" & a Max Bore of 3 1/2"
Specifications
Has Lagging | Yes |
Bore Range [Min] | 1.1875 in |
Bushing Series | HE35 |
Pulley Type | Mine Duty Drum |
Lagging Groove Type | Herringbone |
Bushing Type | HE |
Lagging Type | Rubber - 60/70 Durometer |
Lagging Thickness | 1/2 in |
Outside Dia. | 20 in |
Face Type | Crown Face |
Bore Range [Max] | 3.5 in |
Weight | 483.0 LB |
EAN or UPC | 782475943364 |