Product details
- 24" Outside Diameter
- 32" Face Width
- Crown Face Drum Pulley
- Requiring HE30 Bushing w/a Min Bore of 15/16" & a Max Bore of 3"
Specifications
Lagging Groove Type | N/A |
Bushing Series | HE30 |
Face Type | Crown Face |
Bore Range [Max] | 3 in |
Lagging Type | None |
Bore Range [Min] | 0.9375 in |
Has Lagging | No |
Outside Dia. | 24 in |
Pulley Type | Drum |
Bushing Type | HE |
Weight | 260.0 LB |
EAN or UPC | 782475270583 |