Product details
- 24" Outside Diameter
- 32" Face Width
- Crown Face Drum Pulley
- Requiring HE45 Bushing w/a Min Bore of 1 15/16" & a Max Bore of 4 1/2"
Specifications
Bushing Type | HE |
Face Type | Crown Face |
Outside Dia. | 24 in |
Bore Range [Min] | 1.9375 in |
Lagging Groove Type | N/A |
Bore Range [Max] | 4.5 in |
Pulley Type | Drum |
Lagging Type | None |
Has Lagging | No |
Bushing Series | HE45 |
Weight | 302.0 LB |
EAN or UPC | 782475566259 |