Product details
- 24" Outside Diameter
- 32" Face Width
- Crown Face Mine Duty Drum Pulley
- Requiring HE40 Bushing w/a Min Bore of 1 15/16" & a Max Bore of 4"
Specifications
Pulley Type | Mine Duty Drum |
Face Type | Crown Face |
Bushing Type | HE |
Lagging Groove Type | Herringbone |
Lagging Thickness | 1/2 in |
Outside Dia. | 24 in |
Bushing Series | HE40 |
Has Lagging | Yes |
Bore Range [Min] | 1.9375 in |
Lagging Type | Rubber - 60/70 Durometer |
Bore Range [Max] | 4 in |
Weight | 644.0 LB |
EAN or UPC | 782475943579 |