Product details
- 3020 Series Bushing
- 1 11/16 in Bore
- Sintered Steel
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
Specifications
Keyway Size | 3/8 x 3/16 |
Length Through Bore | 2 in |
Bushing Series | 3020 |
Large Diameter | 4 1/4 in |
Material | Sintered Steel |
Wrench Torque | 66.66 lbf |
Bore Size | 1 11/16 in |
Capscrew Size | 5/8 in x 1 1/4 in |
Torque Capacity | 2000 lbf |
Cap Screws | 2 |
Weight | 2.8 LB |
EAN or UPC | 782477137815 |