Product details
- 2517 Series Bushing
- 1 13/16 in Bore
- Diamond D® Integral Key
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
options
- Diamond D® Integral Key
Specifications
Length Through Bore | 1 3/4 in |
Capscrew Size | 1/2 in x 1 in |
Bushing Series | 2517 |
Wrench Torque | 430 lbf |
Large Diameter | 3.38 in |
Bore Size | 1 13/16 in |
Cap Screws | 2 |
Torque Capacity | 966.66 lbf |
Keyway Size | 1/2 x 1/4 |
Weight | 2.6 LB |
EAN or UPC | 782477141980 |