- 2.63 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- 6.62 in Bore Length
- Hollow Output
features
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Higher torque capacity
- Greater efficiency
- Cooler operating temperatures
options
- Base kits
- Tie rods
- Output brackets
Output Configuration | Hollow Output |
Horsepower Output | 0.72 hp |
Component Type | Gearbox |
Ratio | 60:1 |
Input HP @ RPM | 1.08 hp @ 1750 rpm |
Overhung Load | 1610 lbf |
Box Height | 8.36 in |
Box Length | 7 1/4 in |
Rated Torque Output | 1547 lbf |
Frame | 56C |
Box Width | 5.66 in |
Housing Material | Cast Iron |
Thermal Horsepower Rating | 1.57 hp |
HP @ RPM | 1 hp @ 1800 rpm |
Input Style | Quill |
Output (Shaft or Bore) Size | 1 7/16 in |
Frame Size | 56C |
Seal Type | Single-Lip Contact |
Bore Length | 6.62 in |
Motor Application | General Purpose |
Input (Shaft or Bore) Size | 5/8 in |
Output Bore Diameter | 1.438 in |
Output Style | Hollow |
Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
Mounting Bolt Pattern Length | 6.38 in |
Lubrication | PAG, Standard Temperature |
Center Distance | 2.63 in |
Paint Type | Standard |
Mounting Bolt Pattern Width | 3.38 in |
Motor Compatibility | NEMA Motor |
Nominal Ratio | 60 |
Bolt Pattern | 6.38 x 3.38 |
Output RPM @ 1750 rpm Input | 29.2 rpm |
Input Configuration | C-Face Quilled |
Output Torque @ RPM | 1547 in lb @ 1750 rpm |
Base to Output Center Height | 2.87 in |
Bolt Centers w/ Std. Base Kit (in) | 8.00 x 5.25 |
Horsepower Input | 1.08 hp |
Torque Out @ 1750 rpm | 1547 in lb |
Bolt Centers w/ Vertical "J" Base Kit (in) | 11.48 x 3.13 |
Weight | 50.0 LB |
EAN or UPC | 782475750405 |