Skip to content Skip to navigation menu
Dodge2MA28X1

2MA28X1

Finished Bore Sheave
Item #101090252
  • 2 Groove Sheave
  • 2.75 in OD
  • For Belt Sizes A
  • Bore Size 1 in
Dodge2MA28X1
    Shipment Options
  • 2 Groove Sheave
  • 2.75 in OD
  • For Belt Sizes A
  • Bore Size 1 in
Finished Bore 1 in
Material Cast Iron
Outside Dia. 2.75 in
Overall Length 2.0625 in
Inch/Metric Inch
Belt Size A
No. of Grooves 2
Length Through Bore 1.6875 in
Type Finished Bore Sheave
Weight 1.55 LB
EAN or UPC 775829005641
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison