Product details
- 2 Groove Sheave
- 3.05 in OD
- For Belt Sizes A
- Bore Size 1 in
Specifications
Belt Size | A |
Material | Cast Iron |
Finished Bore | 1 in |
Overall Length | 2.0625 in |
No. of Grooves | 2 |
Type | Finished Bore Sheave |
Inch/Metric | Inch |
Length Through Bore | 1.6875 in |
Outside Dia. | 3.05 in |
Weight | 1.85 LB |
EAN or UPC | 775829005719 |