- 2 Number of Grooves
- 1 1/8 in Finished Bore
Finished Bore | 1 1/8 in |
No. of Grooves | 2 |
Type | Finished Bore Sheave |
Weight | 5.0 LB |
EAN or UPC | 781568518342 |
Finished Bore | 1 1/8 in |
No. of Grooves | 2 |
Type | Finished Bore Sheave |
Weight | 5.0 LB |
EAN or UPC | 781568518342 |