Product details
- B Cross Section
- 3 Ribs
- 108" Outside Length
- Non-Cogged
- 2 3/16" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
- Cool running and flexible
- Cable cord envelope construction
Specifications
Cross Section Height | 13/32 in |
Inch/Metric | Inch |
No. of Ribs | 3 |
Material | Neoprene |
Approximate Inside Length | 105 in |
Belt Cross Section Style | B |
Cross Section Width | 2 3/16 in |
Belt Style | Non-Cogged |
Datum Length | 106.8 in |
Outside Length | 108 in |
Belt Match | 3 |
Belt Size | B |
Weight | 4.7 LB |
EAN or UPC | 782475063208 |