Product details
- 5 mm Pitch
- 15 mm Width
- 375 mm Pitch Length
- 75 Teeth
- Single Sided
features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Long life
Specifications
No. of Teeth | 75 |
Belt Width | 15 mm |
Belt Style | Single Sided |
Pitch | 5 mm |
Pitch Length | 375 mm |
Weight | 0.05 LB |
EAN or UPC | 782475411238 |