Product details
- 50.7 in Pitch Length
- 2 in Belt Width
- Neoprene Rubber Body Material
features
- Synchronized, no-slip transmission
- Approximately 98% efficient
- Virtually no backlash
- Constant linear velocity
- Drive ratios to 8.5:1
- Tough, tensile cords, no stretch fiberglass
- Durable neoprene rubber body
- Long wearing nylon duck facing
- Oil-, heat-, and ozone-resistant
Specifications
Belt Size | XH |
Pitch | 0.875 in |
No. of Teeth | 58 |
Standard | RMA |
Material | Neoprene Rubber Body |
Belt Style | Single Sided |
Inch/Metric | Inch |
Pitch Length | 50.7 in |
Belt Width | 2 in |
Weight | 1.7 LB |
EAN or UPC | 782475171057 |