- Series 8065 Taper Lock Bushing, 6.500 in Bore
Bore Type | Inch |
Length Through Bore | 6 1/2 in |
Material | Sintered Steel |
Keyway Size | 1 1/2 x 3/4 |
Bushing Series | 8065 |
Bore Size | 6.500 in |
Bolt Circle Dia. | 11 in |
Weight | 100.0 LB |
EAN or UPC | 782475094066 |