Product details
- 8" Outside Diameter
- 63" Face Width
- Straight Face Drum Pulley
- Requiring HE25 Bushing w/a Min Bore of 15/16" & a Max Bore of 2 1/2"
Specifications
Has Lagging | No |
Lagging Groove Type | N/A |
Outside Dia. | 8 in |
Bushing Series | HE25 |
Pulley Type | Drum |
Bore Range [Min] | 0.9375 in |
Bushing Type | HE |
Lagging Type | None |
Bore Range [Max] | 2.5 in |
Face Type | Straight Face |
Weight | 94.7 LB |
EAN or UPC | 782475982790 |