- Size 68 Right Angle Helical Bevel Reducer
- 140TC Frame
- 39.39:1 Ratio
- Clamp Collar Input
- Single, Solid Shaft Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
Input Configuration | C-Face Quilled |
Output Configuration | Single, Solid Shaft |
Output RPM @ 1750 rpm Input | 44.42752 rpm |
Frame | 140TC |
Nominal Ratio | 39 |
Actual Ratio | 39.39 |
Unit Size | 68 |
Input (Shaft or Bore) Size | 7/8 in |
Ratio | 39.39:1 |
Weight | 137.0 LB |
EAN or UPC | 782476269937 |
- Eco-Friendly