Dodge
B6C14SB05823
Quantis RHB C-Face Right-Angle Helical Bevel Reducer
Item #102202088
- Eco-Friendly
- Size 68 Right Angle Helical Bevel Reducer
- 140TC Frame
- 58.23:1 Ratio
- Clamp Collar Input
- Single, Solid Shaft Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
Output Configuration | Single, Solid Shaft |
Input (Shaft or Bore) Size | 7/8 in |
Output RPM @ 1750 rpm Input | 30.05324 rpm |
Ratio | 58:1 |
Nominal Ratio | 58 |
Input Configuration | C-Face Quilled |
Actual Ratio | 58.23 |
Unit Size | 68 |
Frame | 140TC |
Weight | 89.0 LB |
EAN or UPC | 782476269920 |
- Eco-Friendly