Dodge
B6C56SB15098
Quantis RHB C-Face Right-Angle Helical Bevel Reducer
Item #102157229
- Eco-Friendly
- Size 68 Right Angle Helical Bevel Reducer
- 56C Frame
- 150.98:1 Ratio
- Clamp Collar Input
- Single, Solid Shaft Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
Input (Shaft or Bore) Size | 5/8 in |
Input Configuration | C-Face Quilled |
Output Configuration | Single, Solid Shaft |
Nominal Ratio | 151 |
Ratio | 151:1 |
Unit Size | 68 |
Output RPM @ 1750 rpm Input | 11.59094 rpm |
Actual Ratio | 150.98 |
Frame | 56C |
Weight | 104.0 LB |
EAN or UPC | 782476269944 |
- Eco-Friendly