- Size 88 Right Angle Helical Bevel Reducer
- 56C Frame
- 302.68:1 Ratio
- Clamp Collar Input
- Single, Solid Shaft Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
Ratio | 302.68:1 |
Actual Ratio | 302.68 |
Input Configuration | C-Face Quilled |
Nominal Ratio | 303 |
Output RPM @ 1750 rpm Input | 5.781684 rpm |
Output Configuration | Single, Solid Shaft |
Input (Shaft or Bore) Size | 5/8 in |
Unit Size | 88 |
Frame | 56C |
Weight | 220.0 LB |
EAN or UPC | 782476269951 |
- Eco-Friendly