- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
Bolt to Bolt [Min] | 19.38 in |
Shaft Dia. | 6 in |
Insert Material | Steel |
Housing Construction | Split |
Dynamic Load Capacity | 309000 lbf |
Bearing Type | Spherical Roller Bearing |
Static Load Capacity | 355000 lbf |
Bolt Width | 4.25 in |
Base to Center Height | 7.06 in |
Lubrication | Grease |
Greasable | Yes |
Shaft Attachment | Tapered Adapter |
Bore Length | 9.83 in |
Housing Material | Cast Iron |
Bolt to Bolt [Max] | 21.63 in |
Sensor Ready | Yes |
Expansion Capability | Fixed |
Bolt Diameter | 1 in |
Bearing Component | Mounted Bearing |
Housing Dimensional Standard | SAF |
Speed [Max] | 1300 rpm |
Weight | 362.71 LB |
EAN or UPC | 782475787852 |