![DodgeCP4B536USAF607TT DodgeCP4B536USAF607TT](/medias/sys_master/images/h3a/h01/8882612666398/9588266762270/9588266762270.png)
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
Greasable | Yes |
Bearing Type | Spherical Roller Bearing |
Bolt Width | 4.63 in |
Sensor Ready | Yes |
Bearing Component | Mounted Bearing |
Housing Dimensional Standard | SAF |
Expansion Capability | Fixed |
Shaft Attachment | Tapered Adapter |
Bore Length | 10.39 in |
Lubrication | Grease |
Housing Construction | Split |
Shaft Dia. | 6.438 in |
Bolt to Bolt [Max] | 23.63 in |
Speed [Max] | 1300 rpm |
Bolt Diameter | 1 in |
Housing Material | Cast Iron |
Bolt to Bolt [Min] | 20.88 in |
Insert Material | Steel |
Base to Center Height | 7.5 in |
Dynamic Load Capacity | 305000 lbf |
Static Load Capacity | 375000 lbf |
Weight | 435.94 LB |
EAN or UPC | 782475787531 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)