- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
description
- High capacity double row spherical bearing using a patented adapter mounting and removal system in a compact, one-piece housing.
features
- New patented adapter mounting system
- Superior holding power reduces the fretting corrosion caused by vibration
- Shaft ready installation
- No special tools required for installation
Sensor Ready | Yes |
Shaft Attachment | Push-Pull Adapter |
Center of Bearing to Front of Inner Ring | 2 5/8 in |
Housing Material | Cast Iron |
Seal Type | TRIDENTâ„¢ Triple Lip Rubbing Seals |
Bearing Insert | 22218 |
Series | Imperial |
Center of Bearing to Back of Inner Ring | 1.54 in |
Axial Load [Max] | 2430 lbf |
RPM [Max] | 1825 rpm |
Bolt Hole Spacing | 11 in |
Static Load Capacity | 81500 lbf |
Dynamic Load Capacity | 65500 lbf |
Take-Up Frame Size | TS-400 |
Base to Center Height | 3.75 in |
Insert Type | Steel Insert |
Greasable | Yes |
Bolt to Bolt [Min] | 10.75 in |
Base Length | 13 1/2 in |
Pre Lubricant | Mobilith AW2 Grease |
Locking Device | Adapter Mounted |
Length Through Bore | 4.17 in |
Inch/Metric | Inch |
Bearing Component | Mounted Bearing |
Total Float | 1/4 in |
Housing Dimensional Standard | Type E |
Shaft Dia. | 3.25 in |
Bolt Hole Spacing Range [Min] | 10 3/4 in |
End Type | Open End |
Base Height | 2 1/4 in |
Mounted Unit Duty | Heavy-Duty |
Insert Material | Steel |
Grease Name | MobilGrease XHP222 |
Bolt Hole Spacing Range [Max] | 11 1/4 in |
Bore Length | 4.17 in |
Bolt Hole Spacing - Width | 2.375 in |
Bolt Width | 2.37 in |
Collar O.D. | 5 in |
Misalignment Range | ±1° |
Speed [Max] | 1825 rpm |
Bearing Type | Spherical Roller Bearing |
Expansion Capability | Float |
Static Load Rating [Max] | 81500 lbf |
Bolt Holes | 4 |
Bolt Size | 3/4 in |
Housing Construction | Solid |
Pillow Block Type | Thru-Bolt |
Base Width | 4.49 in |
Bolt to Bolt [Max] | 11.25 in |
Bearing Design | Expansion |
Bolt Diameter | 0.75 in |
Housing Height | 7 11/16 in |
Lubrication | Grease |
Bolt Hole Length | 1 1/8 in |
Dynamic Load Rating | 65500 lbf |
Weight | 47.59 LB |
EAN or UPC | 782476188634 |