- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
Base Length | 10 1/2 in |
Static Load Capacity | 47500 lbf |
Length Through Bore | 3.2 in |
Seal Type | TRIDENTâ„¢ Triple Lip Rubbing Seals |
Dynamic Load Rating | 39000 lbf |
Bolt Hole Length | 7/8 in |
Bolt Hole Spacing | 8 1/2 in |
Shaft Attachment | Setscrew |
Grease Name | MobilGrease XHP222 |
Bearing Insert | 22213 |
Mounted Unit Duty | Heavy-Duty |
Bolt Holes | 4 |
Dynamic Load Capacity | 39000 lbf |
Locking Device | Springlokâ„¢ Collar |
Base Width | 3.49 in |
Greasable | Yes |
End Type | Open End |
Bolt Hole Spacing Range [Min] | 8 5/16 in |
Housing Material | Cast Iron |
Collar O.D. | 3.86 in |
Bore Length | 3.2 in |
Center of Bearing to Front of Inner Ring | 2 in |
Shaft Dia. | 2.438 in |
Bolt Hole Spacing - Width | 1.875 in |
Bolt Diameter | 0.625 in |
Inch/Metric | Inch |
Speed [Max] | 1740 rpm |
Total Float | 1/4 in |
Housing Dimensional Standard | Type E |
Pillow Block Type | Thru-Bolt |
Bolt Width | 1.87 in |
Base to Center Height | 2.75 in |
Series | S-2000 |
Bolt to Bolt [Min] | 8.31 in |
Housing Construction | Solid |
Insert Material | Steel |
Bearing Design | Expansion |
Center of Bearing to Back of Inner Ring | 1.2 in |
Insert Type | Steel Insert |
Misalignment Range | ±1° |
Bearing Component | Mounted Bearing |
Base Height | 1 5/8 in |
Bolt Hole Spacing Range [Max] | 8 11/16 in |
Take-Up Frame Size | TS-350 |
Sensor Ready | Yes |
RPM [Max] | 1740 rpm |
Expansion Capability | Float |
Bolt to Bolt [Max] | 8.69 in |
Housing Height | 5.72 in |
Lubrication | Grease |
Static Load Rating [Max] | 47500 lbf |
Bearing Type | Spherical Roller Bearing |
Bolt Size | 5/8 in |
Weight | 17.13 LB |
EAN or UPC | 782476186708 |