- 2.938 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Bore Length | 4.5 in |
| Expansion Capability | Fixed |
| Flange Type | 4-Bolt Flange |
| Lubrication | Grease |
| Static Load Capacity | 61200 lbf |
| Inch/Metric | Inch |
| Bolt Diameter | 0.75 in |
| Greasable | No |
| Housing Dimensional Standard | Type E |
| Shaft Dia. | 2.9375 in |
| Housing Construction | One Piece |
| Insert Material | Steel |
| Speed [Max] | 2060 rpm |
| Grease Name | MobilGrease XHP222 |
| Housing Material | Cast Iron |
| Bearing Type | Tapered Roller Bearing |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Triple-Lip Contact Seals |
| Weight | 27.52 LB |
| EAN or UPC | 782477338618 |

