![DodgeF4B-GT-25M DodgeF4B-GT-25M](/medias/sys_master/images/h3a/h01/8882612666398/9588266762270/9588266762270.png)
- 25 mm Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
Lubrication | Grease |
Housing Material | Cast Iron |
Standoff Housing | No |
Bolt to Bolt [Min] | 2.75 in |
Inch/Metric | Metric |
Locking Device | Push-Pull Adapter |
Insert Material | Steel |
Suitable for High Temperature | No |
Housing Construction | One Piece |
Flange Type | 4-Bolt Flange |
Greasable | Yes |
Suitable For Washdown | No |
Bolt to Bolt [Max] | 2.75 in |
Bore Length | 1.44 in |
Shaft Dia. | 25 mm |
Sensor Ready | Adapter Required |
Bearing Type | Ball Bearing |
Expansion Capability | Fixed |
Weight | 2.02 LB |
EAN or UPC | 782475888504 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)