
- 2.438 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
Dynamic Load Capacity | 11791 lbf |
Suitable for High Temperature | No |
Expansion Capability | Fixed |
Sensor Ready | Adapter Required |
Shaft Dia. | 2.4375 in |
Bearing Type | Ball Bearing |
Housing Construction | One Piece |
Bolt to Bolt [Min] | 5.63 in |
Bore Length | 2.74 in |
Speed [Max] | 2000 rpm |
Bolt Diameter | 0.625 in |
Locking Device | Eccentric Locking Collar |
Bolt to Bolt [Max] | 5.63 in |
Flange Type | 4-Bolt Flange |
Housing Material | Cast Iron |
Ball Bearing Series | 212 Series |
Grease Name | Unirex N2 |
Inch/Metric | Inch |
Lubrication | Grease |
Insert Material | Steel |
Static Load Capacity | 8100 lbf |
Standoff Housing | No |
Suitable For Washdown | No |
Greasable | Yes |
Weight | 10.5 LB |
EAN or UPC | 782475117130 |
