- H31 Series Adapter Sleeve
- 4" Shaft Size
- Use w/20300K, 22200K & 23100K Series Roller Bearings
features
- Provides tight accurate seating
Length | 81.000 mm |
Bearing Series | 20300K Series, 22200K Series, 23100K Series |
Series | H31 |
Shaft Dia. | 4.000 in |
Oil Hole | w/o Oil Hole |
Lock Nut O.D. | 145 mm |
Thread Size | M110 |
Thread Pitch | 2 mm |
Locking Device | MB22 |
Lock Nut | KM22 |
Weight | 4.64 LB |
EAN or UPC | 782475768776 |