- Adapter Mount Pillow Block
- 500 Series
- Open End Housing
- Shaft Diameter 4 15/16
Mounted Unit Series | 500 Series |
Series | 500 Series |
End Type | Open End |
Shaft Dia. | 4.9375 in |
Weight | 157.0 LB |
EAN or UPC | 782475028238 |
Mounted Unit Series | 500 Series |
Series | 500 Series |
End Type | Open End |
Shaft Dia. | 4.9375 in |
Weight | 157.0 LB |
EAN or UPC | 782475028238 |