Product details
- HE25 Bushing
- 1 1/2" Bore
Specifications
Bolt Size | 3/8-16 |
Bore Size | 1.5 in |
Bushing Type | HE |
Length Through Bore | 2.75 in |
Bushing Series | HE25 |
Wrench Torque | 30 lbf |
Bolt Holes | 4 |
Flange Thickness | 0.75 in |
Weight | 5.61 LB |
EAN or UPC | 782475272976 |