Product details
- HE25 Bushing
- 2 3/16" Bore
Specifications
Bushing Series | HE25 |
Bolt Size | 03/08/2016 |
Bushing Type | HE |
Flange Thickness | 0.75 in |
Bore Size | 2.1875 in |
Wrench Torque | 30 lbf |
Bolt Holes | 4 |
Length Through Bore | 2.75 in |
Weight | 4.43 LB |
EAN or UPC | 782475272839 |