Product details
- HE45 Bushing
- 3 15/16" Bore
Specifications
Bore Size | 3.9375 in |
Wrench Torque | 140 lbf |
Bolt Size | 5/8-11 |
Length Through Bore | 4 in |
Bushing Series | HE45 |
Bushing Type | HE |
Bolt Holes | 6 |
Flange Thickness | 1 1/4 in |
Weight | 26.94 LB |
EAN or UPC | 782475269532 |