Product details
- HE45 Bushing
- 4 7/16" Bore
Specifications
Flange Thickness | 1.25 in |
Bore Size | 4.4375 in |
Length Through Bore | 4 in |
Bolt Holes | 6 |
Wrench Torque | 140 lbf |
Bushing Series | HE45 |
Bushing Type | HE |
Bolt Size | 5/8-11 |
Weight | 24.55 LB |
EAN or UPC | 782475269433 |