Product details
- HE50 Bushing
- 4 7/16" Bore
Specifications
Bolt Holes | 6 |
Bushing Series | HE50 |
Bolt Size | 3/4-10 |
Length Through Bore | 4.5 in |
Wrench Torque | 200 lbf |
Bushing Type | HE |
Bore Size | 4.4375 in |
Flange Thickness | 1 1/2 in |
Weight | 37.78 LB |
EAN or UPC | 782475270262 |