Product details
- HE60 Bushing
- 6" Bore
Specifications
Flange Thickness | 1 3/4 in |
Bolt Size | 7/8-9 |
Bolt Holes | 6 |
Bushing Type | HE |
Bushing Series | HE60 |
Wrench Torque | 350 lbf |
Bore Size | 6 in |
Length Through Bore | 5.25 in |
Weight | 38.5 LB |
EAN or UPC | 782475272570 |