Skip to content Skip to navigation menu
Light Duty Alloy 3-Bolt Flange Unit

LFSC100

Light Duty Alloy 3-Bolt Flange Unit
Item #100939293
  • 1 in Shaft Diameter
  • 3-Bolt Flange
  • Solid Housing Construction
  • Alloy Housing Material
Light Duty Alloy 3-Bolt Flange Unit
    Shipment Options
  • 1 in Shaft Diameter
  • 3-Bolt Flange
  • Solid Housing Construction
  • Alloy Housing Material

applications

  • Air handling
  • Unit handling
  • Food and beverage
  • Forest products
  • Paper
  • Automotive
  • Chemical
  • Packaging and processing

features

  • Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
  • DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
  • Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
  • Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
  • 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
  • Grade 10 balls for quieter operation and less vibration
Shaft Dia. 1 in
Sensor Ready Adapter Required
Bolt Hole Size 11/32 in
Speed [Max] 4500 rpm
Ball Bearing Series 205 Series
Flange Thickness 0.421875 in
Housing Construction Solid
Bore Length 1.06 in
Locking Device Setscrew
Style 3-Bolt Flange
Expansion Capability Fixed
Housing Length 3 3/4 in
Insert Material Steel
Housing Height 3 3/4 in
Grease Name Unirex N2
Overall Width 1 1/4 in
Bolt Circle Dia. 3 in
Mounted Unit Duty Normal-Duty
Duty Type Light Duty
Suitable for High Temperature No
Duty Light-Duty
Lubrication Grease
Static Load Capacity 1769 lbf
End Type Open End
Bearing Insert INSSC100
Bearing Design Non-Expansion
Suitable For Washdown No
Inch/Metric Inch
Flange Type 3-Bolt Flange
Dynamic Load Capacity 3146 lbf
Bearing Type Ball
Bolt Hole Spacing N/A
Bolt Size 11/32 in
Housing Material Alloy
Seal Type Contact Seals
Bolt Diameter 0.344 in
Length Through Bore 1.1875 in
Greasable Yes
Standoff Housing No
Housing Width 27/32 in
Weight 0.8 LB
EAN or UPC 782475511969
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison