- 2-Bolt Flange
- Solid Housing Construction
- Alloy Housing Material
Suitable for High Temperature | No |
Expansion Capability | Fixed |
Suitable For Washdown | No |
Duty Type | Light Duty |
Static Load Capacity | 1079 lbf |
Locking Device | Push-Pull Adapter |
Housing Material | Alloy |
Dynamic Load Capacity | 2158 lbf |
Flange Type | 2-Bolt Flange |
Speed [Max] | 12000 rpm |
Standoff Housing | No |
Greasable | Yes |
Housing Construction | One Piece |
Mounted Unit Duty | Light-Duty |
Ball Bearing Series | 203 Series |
Sensor Ready | Adapter Required |
Grease Name | Unirex N2 |
Insert Material | Steel |
Lubrication | Grease |
Bearing Type | Ball Bearing |
Bore Length | 1.29 in |
Weight | 0.45 LB |
EAN or UPC | 782475996025 |